Specifications
Dimensions
- Port SizeRc 1/4
- Weight95 g
Details
- Country of OriginJP
- DisplayRemote sensor unit
- Piping Entry DirectionStraight
- Rated Flow Range2 to 100 (50) L/min
- SeriesPFM
Overview
Mfr description
PFM511-02-2-A-R 2-COLOR DIGITAL FLOW