Motion
PFM511-C8L-2-ZR

SMC CORP OF AMERICA
PFM511-C8L-2-ZR

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #09695753
MFR #PFM511-C8L-2-ZR
Price$181.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM511-C8L-2-ZR

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #09695753
MFR #PFM511-C8L-2-ZR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.25/each

Specifications

Dimensions

  • Port Size
    8 diameter (5/16 in) One-touch fitting
  • Weight
    65 g

Details

  • Country of Origin
    JP
  • Display
    Remote sensor unit
  • Piping Entry Direction
    Bottom
  • Rated Flow Range
    2 to 100 (50) L/min
  • Series
    PFM

Overview

Mfr description
PFM511-C8L-2-ZR 2-COLOR DIGITAL FLOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought