Specifications
Dimensions
- Port Size8 diameter (5/16 in) One-touch fitting
- Weight65 g
Details
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionBottom
- Rated Flow Range2 to 100 (50) L/min
- SeriesPFM
Overview
Mfr description
PFM711-C8L-A-WT 2-COLOR DIGITAL FLOW