Motion
PFM711S-N7-B-WS

SMC CORP OF AMERICA
PFM711S-N7-B-WS

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09695805
MFR #PFM711S-N7-B-WS
List Price$285.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM711S-N7-B-WS

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09695805
MFR #PFM711S-N7-B-WS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$285.55/each for your price

Overview

Mfr description
PFM711S-N7-B-WS 2-COLOR DIGITAL FLOW

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Series
    PFM
  • Weight
    95 g
  • Piping Entry Direction
    Straight
  • Port Size
    1/4 in. diameter One-touch fitting
  • Rated Flow Range
    2 to 100 (50) L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text