Motion
PAF5410S-3S19-N

SMC CORP OF AMERICA
PAF5410S-3S19-N

PAF5000-S, Process Pump: Automatically Operated Type, Air Operated Type, With Nut
MI ITEM #09695816
MFR #PAF5410S-3S19-N
List Price$7,463.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PAF5410S-3S19-N

PAF5000-S, Process Pump: Automatically Operated Type, Air Operated Type, With Nut
MI ITEM #09695816
MFR #PAF5410S-3S19-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,463.50/each for your price

Overview

Mfr description
PAF5410S-3S19-N PROCESS PUMP
  • Non-metallic pump available for various fluids.
  • Automatic (PAF5410) and air (PAF5413) operated types available.
  • Dual PPS/PFA structure.
  • Sensors can be mounted after purchase (no pre-selection).
  • Same basic specifications as PAF3000.
  • non-metallic design, PPS/PFA double-layer construction.
  • Stroke sensor.
  • Optical sensor (leakage sensor).

Specifications

  • Weight
    6 kg
  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text