Motion
PFM525-N01L-1-N

SMC CORP OF AMERICA
PFM525-N01L-1-N

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
Mi Item #09695973
MFR #PFM525-N01L-1-N
Price$191.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM525-N01L-1-N

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
Mi Item #09695973
MFR #PFM525-N01L-1-N

Mfr description
PFM525-N01L-1-N 2-COLOR DIGITAL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.37/each

Specifications

Dimensions

  • Port Size
    NPT 1/8
  • Weight
    105 g

Details

  • Country of Origin
    JP
  • Display
    Remote sensor unit
  • Piping Entry Direction
    Bottom
  • Rated Flow Range
    0.5 to 25 (12.5) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)