Motion
PFMB7201S-02-FW

SMC CORP OF AMERICA
PFMB7201S-02-FW

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09696117
MFR #PFMB7201S-02-FW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMB7201S-02-FW

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09696117
MFR #PFMB7201S-02-FW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    Rc 1/4
  • Weight
    70 g

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Straight
  • Series
    PFM

Overview

Mfr description
PFMB7201S-02-FW 2-COLOR DIGITAL FLOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought