Motion
PFMB7201S-02L-B

SMC CORP OF AMERICA
PFMB7201S-02L-B

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09696125
MFR #PFMB7201S-02L-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMB7201S-02L-B

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09696125
MFR #PFMB7201S-02L-B

Mfr description
PFMB7201S-02L-B 2-COLOR DIGITAL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    Rc 1/4
  • Weight
    85 g

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Bottom
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)