1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
11-MHZ2-10D-M9NL
MHZ GRIPPER with 10 mm Bore Size
Mi Item #
09696435
MFR #
11-MHZ2-10D-M9NL
Price
$355.60
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Pneumatic Grippers
SMC CORP OF AMERICA 11-MHZ2-10D-M9NL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
11-MHZ2-10D-M9NL
MHZ GRIPPER with 10 mm Bore Size
Mi Item #
09696435
MFR #
11-MHZ2-10D-M9NL
Mfr description
11-MHZ2-10D-M9NL GRIPPER, MHZ,
Standard parallel type air gripper
Bore sizes 10mm, 16mm, 20mm, 25mm
Double acting
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$355
.60
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
10 mm
Details
Action
Double Acting
Number of Fingers
2
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items