Motion
11-MXJ8-10C-F8N3

SMC CORP OF AMERICA
11-MXJ8-10C-F8N3

Cylinderinder, Air
MI ITEM #09696469
MFR #11-MXJ8-10C-F8N3
List Price$518.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-MXJ8-10C-F8N3

Cylinderinder, Air
MI ITEM #09696469
MFR #11-MXJ8-10C-F8N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$518.98/each for your price

Overview

Mfr description
11-MXJ8-10C-F8N3 CYLINDER
  • Bore sizes: 4, 6, 8 mm
  • Stroke lengths: 5, 10, 15 and 20 mm
  • Stroke adjuster option
  • Symmetrical ports and switch grooves capable
  • RoHS compliant
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Series
    MXJ
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text