Overview
Mfr description
NCDJPB6-037D-90A CYL, PIN, AUTO SW
Specifications
- SeriesNCJP
- Bore Diameter0.2500 in
- Country of OriginUS
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data