Motion
12-CY3R25TN-700N

SMC CORP OF AMERICA
12-CY3R25TN-700N

CY3 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #09697281
MFR #12-CY3R25TN-700N
Price$633.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
12-CY3R25TN-700N

CY3 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #09697281
MFR #12-CY3R25TN-700N

Mfr description
12-CY3R25TN-700N CYL, RODLESS, CLEAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.21/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    700 mm

Details

  • Country of Origin
    JP
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)