Motion
10-CDA2F40TN-250

SMC CORP OF AMERICA
10-CDA2F40TN-250

Tie Rod Cylinder
MI ITEM #09697326
MFR #10-CDA2F40TN-250
Price$171.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDA2F40TN-250

Tie Rod Cylinder
MI ITEM #09697326
MFR #10-CDA2F40TN-250

Mfr description
10-CDA2F40TN-250 CYL, TIE ROD, CLEAN
  • Double acting, single rod
  • Bore size (mm): 40, 50, 63
  • Standard stroke (mm): 50, 75, 100, 125, 150, 200, 250, 300, 350, 400, 450, 500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.10/each

Specifications

Details

  • Country of Origin
    JP
  • Magnet
    None
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)