Motion
25A-CDQ2A32-10DZ

SMC CORP OF AMERICA
25A-CDQ2A32-10DZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #09697340
MFR #25A-CDQ2A32-10DZ
List Price$139.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQ2A32-10DZ

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
MI ITEM #09697340
MFR #25A-CDQ2A32-10DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.46/each for your price

Overview

Mfr description
25A-CDQ2A32-10DZ COMPACT CYLINDER,

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    10 mm
  • Piston Action
    Double-Acting
  • Options
    Standard (Rod end female thread)
  • Cylinder Series
    CQ2-Z
  • Mounting Type
    Both ends tapped
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text