Motion
25A-CDQ2A32-50DZ

SMC CORP OF AMERICA
25A-CDQ2A32-50DZ

32 mm Bore, 50 mm Stroke
MI ITEM #09697361
MFR #25A-CDQ2A32-50DZ
Price$165.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQ2A32-50DZ

32 mm Bore, 50 mm Stroke
MI ITEM #09697361
MFR #25A-CDQ2A32-50DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$165.86/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders

Overview

Mfr description
25A-CDQ2A32-50DZ COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought