Motion
10-CDG1BN80-25FZ

SMC CORP OF AMERICA
10-CDG1BN80-25FZ

CG1-Z 10-CDG1BN80-25FZ with 80 mm Bore Size
MI ITEM #09697416
MFR #10-CDG1BN80-25FZ
Price$177.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDG1BN80-25FZ

CG1-Z 10-CDG1BN80-25FZ with 80 mm Bore Size
MI ITEM #09697416
MFR #10-CDG1BN80-25FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.80/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke  
    25 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Clean Series
    Relief Type
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Overview

Mfr description
10-CDG1BN80-25FZ CG1-Z CYLINDER
  • Double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
  • Strokes from 20mm through 300mm depending on bore size
  • Mounts: basic, axial foot, rod side or head side flange
  • Clean series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought