Motion
25A-CDQ2B25-10DZ

SMC CORP OF AMERICA
25A-CDQ2B25-10DZ

25 mm Bore, 10 mm Stroke
MI ITEM #09697451
MFR #25A-CDQ2B25-10DZ
Price$95.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQ2B25-10DZ

25 mm Bore, 10 mm Stroke
MI ITEM #09697451
MFR #25A-CDQ2B25-10DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.87/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    10 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Compact Air Cylinders

Overview

Mfr description
25A-CDQ2B25-10DZ COMPACT CYLINDER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought