1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
25A-CDQ2B80-40DZ
80 mm Bore, 40 mm Stroke
MI ITEM #
09697458
MFR #
25A-CDQ2B80-40DZ
Price
$365.02
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA 25A-CDQ2B80-40DZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
25A-CDQ2B80-40DZ
80 mm Bore, 40 mm Stroke
MI ITEM #
09697458
MFR #
25A-CDQ2B80-40DZ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$365.02
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
80 mm
Stroke
40 mm
Details
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Mounting Type
Through Hole / Standard
Product Type
Compact Air Cylinders
Overview
Mfr description
25A-CDQ2B80-40DZ COMPACT CYLINDER,
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought