Motion
10-CDJ2E10-45Z-B

SMC CORP OF AMERICA
10-CDJ2E10-45Z-B

10-CDJ2E10-45Z-B CYLINDER, AIR
MI ITEM #09697475
MFR #10-CDJ2E10-45Z-B
Price$40.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDJ2E10-45Z-B

10-CDJ2E10-45Z-B CYLINDER, AIR
MI ITEM #09697475
MFR #10-CDJ2E10-45Z-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.96/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke  
    45 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double-side bossed
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Overview

Mfr description
10-CDJ2E10-45Z-B CYLINDER, AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought