Motion
25A-CDQ2B50-15DZ

SMC CORP OF AMERICA
25A-CDQ2B50-15DZ

Compact Air Cylinder - 50 mm Bore, 15 mm Stroke
MI ITEM #09697491
MFR #25A-CDQ2B50-15DZ
List Price$202.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQ2B50-15DZ

Compact Air Cylinder - 50 mm Bore, 15 mm Stroke
MI ITEM #09697491
MFR #25A-CDQ2B50-15DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.98/each for your price

Overview

Mfr description
25A-CDQ2B50-15DZ COMPACT CYLINDER,

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    15 mm
  • Piston Action
    Double-Acting
  • Options
    Standard (Rod end female thread)
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Manufacturer Product Page
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text