Overview
Mfr description
NCDQ8AZ150-025SM COMPACT CYLINDER, NCQ8
Specifications
- Bore Diameter
- Stroke0.2500 in
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- Manufacturer Product Page
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data