Motion
NCDQ8BZ056-075SM

SMC CORP OF AMERICA
NCDQ8BZ056-075SM

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #09697674
MFR #NCDQ8BZ056-075SM
Price$43.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8BZ056-075SM

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #09697674
MFR #NCDQ8BZ056-075SM

Mfr description
NCDQ8BZ056-075SM COMPACT CYLINDER, NCQ8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.10/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Lead Wire Length
    3 m
  • Stroke
    1 in

Details

  • Actuation
    Single Acting Spring Return
  • Body Option
    Male rod end
  • Compact Cylinder Type
    Super Compact
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Mounting Type
    Through-hole
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)