Motion
25A-CDQSB12-75DC

SMC CORP OF AMERICA
25A-CDQSB12-75DC

12 mm Bore, 75 mm Stroke
MI ITEM #09697798
MFR #25A-CDQSB12-75DC
Price$94.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQSB12-75DC

12 mm Bore, 75 mm Stroke
MI ITEM #09697798
MFR #25A-CDQSB12-75DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.95/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    75 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    CQS

Overview

Mfr description
25A-CDQSB12-75DC CYLINDER, COMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought