Overview
Mfr description
NCDQ8WN250-050CM COMPACT CYLINDER, NCQ8
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke1/2 in
- Cylinder SeriesNCQ8
- Lead Wire Length3 m
- Body OptionRubber bumper & Male rod end
- Made to OrderStandard
- MagnetBuilt-in
- Mounting TypeScrew clearance hole, through
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data