Motion
NCGBN32-0400-XB6

SMC CORP OF AMERICA
NCGBN32-0400-XB6

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09698151
MFR #NCGBN32-0400-XB6
Price$67.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGBN32-0400-XB6

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09698151
MFR #NCGBN32-0400-XB6

Mfr description
NCGBN32-0400-XB6 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.90/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    4 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Made to Order
    Heat resistant cylinder (302°F [150°C])
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)