Motion
NCGBN40-0200-XB7

SMC CORP OF AMERICA
NCGBN40-0200-XB7

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09698157
MFR #NCGBN40-0200-XB7
List Price$59.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGBN40-0200-XB7

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09698157
MFR #NCGBN40-0200-XB7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.85/each for your price

Overview

Mfr description
NCGBN40-0200-XB7 NCG CYLINDER
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Low temperature (XB7) Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Low temperature (XB7) ambient range -40 to 70°C
  • High temperature (XB6) ambient range -10 to 150°C

Specifications

  • Series
    NCG
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Made to Order
    Cold resistant cylinder
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text