Overview
Mfr description
NCGBN25-1200-XB7 NCG CYLINDER
Specifications
- SeriesNCG
- Bore Diameter25 mm
- Country of OriginUS
- Stroke
- Cushion TypeUrethane cushion
- Made to OrderCold resistant cylinder
- Hardware TypeBasic style
- Mounting TypeBasic style
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data