Motion
NCGBN40-0600-XC6

SMC CORP OF AMERICA
NCGBN40-0600-XC6

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09698312
MFR #NCGBN40-0600-XC6
List Price$66.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGBN40-0600-XC6

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09698312
MFR #NCGBN40-0600-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.75/each for your price

Overview

Mfr description
NCGBN40-0600-XC6 NCG CYLINDER
  • XC6 utilizes stainless steel piston rod and jam nut
  • Double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Variety of switches and lead wire lengths
  • Rubber bumper or air cushion is standard

Specifications

  • Series
    NCG
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text