Specifications
Dimensions
- Bore Diameter50 mm
- Stroke10.0000 in
Details
- Country of OriginUS
- Cushion TypeAdjustable air cushion
- Hardware TypeSingle Clevis Bracket
- Made to OrderHeat resistant cylinder (302°F [150°C])
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSingle Clevis style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)