Motion
NCGLA50-0300-XB6

SMC CORP OF AMERICA
NCGLA50-0300-XB6

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09698473
MFR #NCGLA50-0300-XB6
List Price$120.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGLA50-0300-XB6

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09698473
MFR #NCGLA50-0300-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.05/each for your price

Overview

Mfr description
NCGLA50-0300-XB6 NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    50 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Adjustable air cushion
  • Made to Order
    Heat resistant cylinder (302°F [150°C])
  • Hardware Type
    Axial foot style
  • Mounting Type
    Axial foot style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text