Overview
Mfr description
NCGCA25-0100-XC6 NCG CYLINDER
- XC6 utilizes stainless steel piston rod and jam nut
- Double acting single rod
- Bore sizes (mm): 20, 25, 32, 40, 50, 63
- Variety of switches and lead wire lengths
- Rubber bumper or air cushion is standard
Specifications
- SeriesNCG
- Bore Diameter25 mm
- Country of OriginUS
- Stroke
- Cushion TypeAdjustable air cushion
- Made to OrderPiston rod and rod end nut made of stainless steel
- Hardware TypeSingle Clevis Bracket
- Mounting TypeSingle Clevis style
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data