Specifications
Dimensions
- Bore Diameter63 mm
- Stroke4 in
Details
- Country of OriginUS
- Cushion TypeUrethane cushion
- Hardware TypeFront trunnion style
- Made to OrderPiston rod and rod end nut made of stainless steel
- Mounting TypeFront trunnion style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Overview
Mfr description
NCGUN63-0400-XC6 NCG CYLINDER
- XC6 utilizes stainless steel piston rod and jam nut
- Double acting single rod
- Bore sizes (mm): 20, 25, 32, 40, 50, 63
- Variety of switches and lead wire lengths
- Rubber bumper or air cushion is standard