Motion
NCGTN25-0300-XB6

SMC CORP OF AMERICA
NCGTN25-0300-XB6

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09698636
MFR #NCGTN25-0300-XB6
Price$50.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGTN25-0300-XB6

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09698636
MFR #NCGTN25-0300-XB6

Mfr description
NCGTN25-0300-XB6 NCG CYLINDER
  • Double acting, single rod cylinder
  • High temperature (XB6) Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Low temperature (XB7) Bore sizes (mm): 20, 25, 32, 40, 50, 63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.30/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    3 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Rear trunnion style
  • Made to Order
    Heat resistant cylinder (302°F [150°C])
  • Mounting Type
    Rear trunnion style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)