Motion
NCGDA40-0300-XB6

SMC CORP OF AMERICA
NCGDA40-0300-XB6

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09698711
MFR #NCGDA40-0300-XB6
Price$94.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGDA40-0300-XB6

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09698711
MFR #NCGDA40-0300-XB6

Mfr description
NCGDA40-0300-XB6 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.60/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    3 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Double Clevis Bracket
  • Made to Order
    Heat resistant cylinder (302°F [150°C])
  • Mounting Type
    Double Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)