Specifications
Dimensions
- Bore Diameter1 - 1/2 in
- Stroke0.3750 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderHigh Temperature
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBoth ends tapped
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)