Overview
Mfr description
NVFM350-N02-08-F VALVE, SOL
- Fluid: air, inert gas
- Operating pressure range: 22 to 131 PSIG
- Effective area (Cv): 18mm 2 (1.0)
- Maximum frequency (mechanical operation style):300 c.p.m. or less
- Weight (Basic): 9.2 oz.
Specifications
- Country of OriginJP
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data