Specifications
Dimensions
- Weight700 g
Details
- Actuator TypePush Button (Flush)
- Country of OriginJP
Overview
Mfr description
NVFM350-N02-33-F VALVE, MECH, NPT
- Fluid: air, inert gas
- Operating pressure range: 22 to 131 PSIG
- Effective area (Cv): 18mm 2 (1.0)
- Maximum frequency (mechanical operation style):300 c.p.m. or less
- Weight (Basic): 9.2 oz.