Motion
PF2M710S-C6-B-SA

SMC CORP OF AMERICA
PF2M710S-C6-B-SA

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09699755
MFR #PF2M710S-C6-B-SA
Price$384.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2M710S-C6-B-SA

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09699755
MFR #PF2M710S-C6-B-SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$384.20/each

Specifications

Dimensions

  • Port Size
    6 diameter

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Flow Adjustment Valve
    With flow adjustment valve, straight
  • Rated Flow Range
    0.1 to 10 L/min
  • Series
    PFM

Overview

Mfr description
PF2M710S-C6-B-SA DIGITAL FLOW SWITCH
  • Flow ranges (lpm): 0.01-1, 0.02-2, 0.05-5, 0.1-10, 0.3-25, 0.5-50, 1-100
  • Fitting sizes (mm): Rc1/8, NPT1/8, G1/8, Rc1/4, NPT1/4, ø4, ø6, ø8
  • Rated pressure range (MPa): -0.07 to 0.75
  • Output options: IO-Link, NPN/PNP, 1-5V, 0-10V, 4-20mA
  • Accuracy: ±3% F.S.
  • Repeatability: ±1% F.S.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought