Motion
NVZM450-N01-08-F

SMC CORP OF AMERICA
NVZM450-N01-08-F

Mechanical Valve with Standard Internal Pilot, Flip Toggle
MI ITEM #09699813
MFR #NVZM450-N01-08-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZM450-N01-08-F

Mechanical Valve with Standard Internal Pilot, Flip Toggle
MI ITEM #09699813
MFR #NVZM450-N01-08-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVZM450-N01-08-F VALVE MECH ACTUATED
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
  • Effective area (Cv): 0.55
  • Thread: NPT
  • Port size: main valve 1/8, pilot valve (EXH) M5x0.8

Specifications

  • Country of Origin
    JP
  • Actuator Type
    Flip Toggle
  • Pilot Type
    Standard Internal Pilot
  • Weight
    120 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text