Motion
PF3W740-F06-BN-M

SMC CORP OF AMERICA
PF3W740-F06-BN-M

PF3W740-F06-BN-M
MI ITEM #09699999
MFR #PF3W740-F06-BN-M
List Price$604.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF3W740-F06-BN-M

PF3W740-F06-BN-M
MI ITEM #09699999
MFR #PF3W740-F06-BN-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$604.85/each for your price

Overview

Mfr description
PF3W740-F06-BN-M 3-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100, 50-250
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 (flow range dependent)
  • Temperature rating: 0-90°C
  • Output options: NPN/PNP, 1-5V, 4-20mA
  • Accuracy: ±3% F.S.
  • Repeatability: ±2% F.S.

Specifications

  • Series
    PF3W
  • Country of Origin
    JP
  • Product Type
    Flow Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought