Motion
PFM711-N02-E-A-R

SMC CORP OF AMERICA
PFM711-N02-E-A-R

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09700165
MFR #PFM711-N02-E-A-R
Price$257.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM711-N02-E-A-R

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09700165
MFR #PFM711-N02-E-A-R

Mfr description
PFM711-N02-E-A-R 2-COLOR DIGITAL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.73/each

Specifications

Dimensions

  • Port Size
    NPT 1/4
  • Weight
    95 g

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    2 to 100 (50) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)