Motion
PFMB7201-C8-A-MR

SMC CORP OF AMERICA
PFMB7201-C8-A-MR

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09700338
MFR #PFMB7201-C8-A-MR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMB7201-C8-A-MR

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09700338
MFR #PFMB7201-C8-A-MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PFMB7201-C8-A-MR 2-COLOR DIGITAL FLOW
  • Flow range (lpm): 2-200
  • Port sizes: 1/4 (Rc, NPT, G) or ø8 one-touch fitting
  • Rated pressure range (MPa): 0 to 0.75
  • Output options: NPN/PNP, 1-5V, 4-20mA
  • Accuracy: ±3% F.S.
  • Repeatability: ±1% F.S.

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Series
    PFM
  • Piping Entry Direction
    Straight
  • Port Size
    8 diameter (5/16 in) One-touch fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text