Motion
PFM525S-N7-2-A-S

SMC CORP OF AMERICA
PFM525S-N7-2-A-S

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #09700349
MFR #PFM525S-N7-2-A-S
Price$215.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM525S-N7-2-A-S

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #09700349
MFR #PFM525S-N7-2-A-S

Mfr description
PFM525S-N7-2-A-S 2-COLOR DIGITAL FLOW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.25/each

Specifications

Dimensions

  • Port Size
    1/4 in. diameter One-touch fitting
  • Weight
    95 g

Details

  • Country of Origin
    JP
  • Display
    Remote sensor unit
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    0.5 to 25 (12.5) L/min
  • Series
    PFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)