Motion
PFM711S-N02-B-MN

SMC CORP OF AMERICA
PFM711S-N02-B-MN

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09700378
MFR #PFM711S-N02-B-MN
Price$272.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM711S-N02-B-MN

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09700378
MFR #PFM711S-N02-B-MN

Mfr description
PFM711S-N02-B-MN 2-COLOR DIGITAL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.58/each

Specifications

Dimensions

  • Port Size
    NPT 1/4
  • Weight
    135 g

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    2 to 100 (50) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)