1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA PFMC7501-04-B-MR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
PFMC7501-04-B-MR
PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #
09700603
MFR #
PFMC7501-04-B-MR
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PFMC7501-04-B-MR 2-COLOR DIGITAL FLOW
Specifications
Display
Integrated
Country of Origin
JP
Series
PFM
Weight
160 g
Piping Entry Direction
Straight
Rated Flow Range
1 to 50 (25) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data