Motion
11-MHZ2-25D2-M9PZ

SMC CORP OF AMERICA
11-MHZ2-25D2-M9PZ

MHZ GRIPPER with 25 mm Bore Size
MI ITEM #09700684
MFR #11-MHZ2-25D2-M9PZ
List Price$580.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
11-MHZ2-25D2-M9PZ

MHZ GRIPPER with 25 mm Bore Size
MI ITEM #09700684
MFR #11-MHZ2-25D2-M9PZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$580.85/each for your price

Overview

Mfr description
11-MHZ2-25D2-M9PZ GRIPPER, MHZ,
  • Standard parallel type air gripper
  • Bore sizes 10mm, 16mm, 20mm, 25mm
  • Double acting
  • Auto switch capable
  • Improved rigidity of guide rail
  • Clean room series

Specifications

  • Bore Diameter
  • Number of Fingers
    2
  • Action
    Double Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text