Motion
NCDGBA40-0400-M9P

SMC CORP OF AMERICA
NCDGBA40-0400-M9P

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09701209
MFR #NCDGBA40-0400-M9P
List Price$162.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA40-0400-M9P

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09701209
MFR #NCDGBA40-0400-M9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.05/each for your price

Overview

Mfr description
NCDGBA40-0400-M9P NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Adjustable air cushion
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Magnet
    Built-in
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text