Motion
NCDGBA63-0200-XC6

SMC CORP OF AMERICA
NCDGBA63-0200-XC6

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #09701408
MFR #NCDGBA63-0200-XC6
Price$112.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA63-0200-XC6

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #09701408
MFR #NCDGBA63-0200-XC6

Mfr description
NCDGBA63-0200-XC6 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.40/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    2 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Basic style
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)