Motion
NCDGBN20-0800-M9P

SMC CORP OF AMERICA
NCDGBN20-0800-M9P

NCDGBN20-0800-M9P NCG CYLINDER
MI ITEM #09701440
MFR #NCDGBN20-0800-M9P
Price$143.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN20-0800-M9P

NCDGBN20-0800-M9P NCG CYLINDER
MI ITEM #09701440
MFR #NCDGBN20-0800-M9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.20/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    8.0000 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGBN20-0800-M9P NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought