Motion
NCDGBN50-0300-A93

SMC CORP OF AMERICA
NCDGBN50-0300-A93

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #09701492
MFR #NCDGBN50-0300-A93
Price$138.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN50-0300-A93

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #09701492
MFR #NCDGBN50-0300-A93

Mfr description
NCDGBN50-0300-A93 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.65/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    3 in

Details

  • Auto-Switch
    Reed, DC Volt, AC Volt, LED, Horizontal
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)